Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Press, CS

  • Mfr # 28920

  • Zoro # G610043401


product price: $98.65
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28920
Zoro #
G610043401
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
5.59 in
Nominal Valve Size
3/4 in
Handle Length
4.57 in
Handle Height
2.1 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Temp. Range
0 Degrees F to 250 Degrees F
Handle Type
Lever
Standards
ASME B31, IAPMO/ANSI Z1157, MSS SP-110
Handle Material
Metal
Seat Material
PTFE
Max. Pressure
200 PSI
Body Material
Carbon Steel
Stem Type
Blowout Resistant
Stem Material
Brass
Seal Material
EPDM
Features
Smart Connect Technology
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Press
Vacuum Service Rating
-29.2 in Hg
Color - Valve Handle
Black
Maximum Pressure - Steam
Not Rated
Handle - Locking
Locking
Operating Temperature - Maximum
250 Degrees F
Vented Ball Valve
Non-Vented
Connection Type - Side 1
Press
Valve Series
MegaPress

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.