Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Press, CS

  • Mfr # 28940

  • Zoro # G710043462


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28940
Zoro #
G710043462
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
8.74 in
Connection Size - Side 1
2 in
Handle Height
3.31 in
Connection Size - Side 2
2 in
Handle Length
6.12 in
Nominal Valve Size
2 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Max. Pressure
200 PSI
Body Material
Carbon Steel
Features
Smart Connect Technology
Seal Material
EPDM
Handle Type
Lever
Seat Material
PTFE
Handle Material
Metal
Temp. Range
0 Degrees F to 250 Degrees F
Stem Type
Blowout Resistant
Stem Material
Brass
Standards
ASME B31, IAPMO/ANSI Z1157, MSS SP-110
Connection Type - Side 2
Press
Operating Temperature - Minimum
0 Degrees F
Color - Valve Handle
Black
Vacuum Service Rating
-29.2 in Hg
Handle - Locking
Locking
Connection Type - Side 1
Press
Operating Temperature - Maximum
250 Degrees F
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
MegaPress

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.