Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Press, CS

  • Mfr # 28960

  • Zoro # G710043424


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28960
Zoro #
G710043424
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Overall Length
7.59 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Handle Height
2.69 in
Handle Length
5.77 in
Connection Size - Side 1
1 1/4 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Features
Smart Connect Technology
Temp. Range
14 Degrees to 284 Degrees F
Standards
ASME B31, IAPMO/ANSI Z1157, MSS SP-110
Max. Pressure
200 PSI
Handle Material
Metal
Body Material
Carbon Steel
Seat Material
PTFE
Stem Type
Blowout Resistant
Stem Material
Brass
Seal Material
FKM
Handle Type
Lever
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
14 Degrees F
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
284 Degrees F
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Vacuum Service Rating
-29.2 in Hg
Color - Valve Handle
Black
Connection Type - Side 1
Press
Connection Type - Side 2
Press
Valve Series
MegaPress

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.