Zoro Homepage

Manual 2-Way Ball Valve, Press, CS

  • Mfr # 28965

  • Zoro # G010043377


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28965
Zoro #
G010043377
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
8.02 in
Handle Length
6.12 in
Handle Height
3.02 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Seat Material
PTFE
Temp. Range
14 Degrees to 284 Degrees F
Standards
ASME B31, IAPMO/ANSI Z1157, MSS SP-110
Max. Pressure
200 PSI
Features
Smart Connect Technology
Body Material
Carbon Steel
Seal Material
FKM
Stem Material
Brass
Handle Type
Lever
Stem Type
Blowout Resistant
Handle Material
Metal
Vacuum Service Rating
-29.2 in Hg
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
284 Degrees F
3-A Standard Compliance
Not Rated
Color - Valve Handle
Black
Connection Type - Side 1
Press
Connection Type - Side 2
Press
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
Not Rated
Valve Series
MegaPress

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.