Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Press, CS

  • Mfr # 86800

  • Zoro # G610457383


product price: $2,057.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
Pipe Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86800
Zoro #
G610457383
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4 in
Overall Length
15.69 in
Connection Size - Side 2
4 in
Connection Size - Side 1
4 in
Handle Length
13.06 in
Handle Height
6.7 in
Nominal Valve Size
4 in

Details

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Temp. Range
14 Degrees to 284 Degrees F
Handle Type
Lever
Standards
ASME B31, IAPMO/ANSI Z1157, MSS SP-110
Stem Material
Brass
Max. Pressure
200 PSI
Seal Material
FKM
Body Material
Carbon Steel
Stem Type
Blowout Resistant
Seat Material
PTFE
Handle Material
Metal
Features
Smart Connect Technology
3-A Standard Compliance
Not Rated
Handle - Locking
Locking
Operating Temperature - Maximum
284 Degrees F
Connection Type - Side 2
Press
Operating Temperature - Minimum
14 Degrees F
Connection Type - Side 1
Press
Valve Series
MegaPress

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, Valve Construction Two-Piece, Nominal Valve Size 4 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 4 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material Brass, Connection Size - Side 2 4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.