Manual 2-Way Ball Valve, Press, CS
Mfr # 86840
Zoro # G810457473
product price: $977.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Chrome-Plated Brass
Ball Port Style
Full Port
Valve Ways
2-Way
Pipe Size
2 1/2 in
Connection Type
Press x Press
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86840
Zoro #
G810457473
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
2 1/2 in
Overall Length
11.03 in
Connection Size - Side 1
2 1/2 in
Handle Height
5.14 in
Nominal Valve Size
2 1/2 in
Handle Length
11.09 in
Connection Size - Side 2
2 1/2 in
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, Nominal Valve Size 2 1/2 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 2 1/2 in, Valve Ways 2-Way, Seal Material HNBR, Seat Material PTFE, Connection Size - Side 2 2 1/2 in, Connection Type - Side 1 Press
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.