Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Press, CS

  • Mfr # 86850

  • Zoro # G410457477


product price: $2,128.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome-Plated Brass
Ball Port Style
Full Port
Valve Ways
2-Way
Pipe Size
4 in
Connection Type
Press x Press
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86850
Zoro #
G410457477
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4 in
Overall Length
15.69 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in
Handle Height
6.7 in
Handle Length
13.06 in

Details

Ball Material
Chrome-Plated Brass
Ball Port Style
Full Port
Valve Ways
2-Way
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Features
Smart Connect Technology
Seat Material
PTFE
Temp. Range
-40 Degrees to 180 Degrees F
Seal Material
HNBR
Handle Type
Lever
Standards
ANSI LC 4/CSA 6.32, ANSI LC 4a/CSA 6.32a, ASME B31, MSS SP-110
Max. Pressure
200 PSI
Handle Material
Metal
Body Material
Carbon Steel
Connection Type - Side 1
Press
Connection Type - Side 2
Press
Operating Temperature - Minimum
-40 Degrees F
Handle - Locking
Locking
Operating Temperature - Maximum
180 Degrees F
3-A Standard Compliance
Not Rated
Valve Series
MegaPressG

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, Nominal Valve Size 4 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 4 in, Valve Ways 2-Way, Seal Material HNBR, Seat Material PTFE, Connection Size - Side 2 4 in, Connection Type - Side 1 Press, Included Mounting Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.