Zoro Homepage

Manual 2-Way Ball Valve, Press, SS

  • Mfr # 28501

  • Zoro # G705311361


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28501
Zoro #
G705311361
UPC #
691514285016
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
3.06 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Seal Material
FKM
Seat Material
PTFE
Standards
ASME B31, IAPMO Z1158, MSS SP-110
Stem Type
Blowout Resistant
Stem Material
Stainless Steel
Compliance
MSS SP-110 ASME B31 IAPMO Z1157
Features
Adjustable Packing Nut, Blowout-proof Stem, ISO 5211 Mounting Pad, Reinforced PTFE Seats, Smart Connect Technology
Body Material
Stainless Steel
Handle Material
Stainless Steel
Handle Type
Lever
Temp. Range
0 Degrees F to 250 Degrees F
Max. Pressure
250 PSI
Color - Valve Handle
Black
Included Mounting
ISO 5211 Actuator Mounting Pad
Handle - Locking
Locking
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Connection Type - Side 1
Press
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
-29.2 in Hg
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
Press

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.