Zoro Homepage

Manual Two-Way Ball Valve, 2.13" L

  • Mfr # 81086

  • Zoro # G016114477


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Ball Port Style
Full Port
Pipe Size
3/4 in
For Media
Water
Standards
ASME A112.4.14/CSA B125.14, IAPMO/ANSI Z1157, MSS SP-110, NSF-61-372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81086
Zoro #
G016114477
UPC #
691514810867
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Overall Length
2.13 in

Details

Ball Material
316 Stainless Steel
Ball Port Style
Full Port
For Media
Water
Item
Manual Two-Way Ball Valve
Standards
ASME A112.4.14/CSA B125.14, IAPMO/ANSI Z1157, MSS SP-110, NSF-61-372
Body Material
316 Stainless Steel
Handle - Locking
Locking
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Stem Type
Blowout Resistant
Coefficient of Volume (Cv)
23.6
Stem Material
316 Stainless Steel
Handle Material
316 Stainless Steel
Seal Material
EPDM
Max. Pressure
250 PSI
Seat Material
PTFE

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam 250 psi, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.