Zoro Homepage

Manual Two-Way Ball Valve, 2.68" L

  • Mfr # 81096

  • Zoro # G616114372


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Ball Port Style
Full Port
Pipe Size
1 in
For Media
Water
Stem Type
Blowout Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81096
Zoro #
G616114372
UPC #
691514810966
Country of Origin
China

Dimensions

Pipe Size
1 in
Connection Size - Side 1
1 in
Overall Length
2.68 in
Connection Size - Side 2
1 in

Details

Ball Material
316 Stainless Steel
Ball Port Style
Full Port
For Media
Water
Item
Manual Two-Way Ball Valve
Stem Type
Blowout Resistant
Seat Material
PTFE
Handle - Locking
Locking
Max. Pressure
250 PSI
Standards
ASME A112.4.14/CSA B125.14, IAPMO/ANSI Z1157, MSS SP-110, NSF-61-372
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
46.2
Body Material
316 Stainless Steel
Handle Material
316 Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Stem Material
316 Stainless Steel
Seal Material
EPDM

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Water, Nominal Valve Size 1 in, Maximum Pressure - Operating 250 psi, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Connection Size - Side 1 1 in, Seal Material EPDM, Seat Material PTFE, Stem Material 316 Stainless Steel, Connection Size - Side 2 1 in, Coefficient of Volume (Cv) 46.2, Stem Type Blowout Resistant, Operating Temperature - Minimum 0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.