MegaPress 90 elbow P1 2.5 P2 2.5 carbon steel zinc-nickel coating
- Mfr # 26500
- Zoro # G723560321
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
Press
Max. Pressure
200 psi
Basic Fitting Material
Carbon Steel, Zinc-Nickel Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26500
- Zoro #
- G723560321
- UPC #
- 691514265001
- Country of Origin
- Germany
- Fitting Connection Type
- Press
- Max. Pressure
- 200 psi
- Basic Fitting Material
- Carbon Steel, Zinc-Nickel Coating
- Item
- Pipe Fittings & Nipples
Description
Viega MegaPress XL is a carbon steel, cold press system designed for use in chilled water, hydronic heating, compressed air and fire sprinkler applications. Viega MegaPress XL fittings are designed for use in piping systems utilizing ASTM A53, A106, A135 and A795 SCH 10 SCH 40/STD black steel pipe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.