MegaPress adapter, 1" x 1"

  • Mfr # 90245

  • Zoro # G9683655


product price:  $89.49
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Male Pipe Thread
Tube Size
1 in x 1 in
Pipe Size - Pipe Fitting
1 in x 1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90245
Zoro #
G9683655
UPC #
691514902456
Country of Origin
Germany

Dimensions

Tube Size
1 in x 1 in
Pipe Size - Pipe Fitting
1 in x 1 in
Pipe Size (Fittings)
1" x 1"
Fitting Side B Pipe Size
1 in
Overall Length
3 in
Fitting Side A Pipe Size
1 in
Fitting Side 1 Pipe Size
1 in
Fitting Side 2 Pipe Size
1 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Male Pipe Thread
Compliance
CRN 13492.5 A/B, IAPMO PS117, ICC-LC1002, NSF 372, NSF/ANSI 61
Specific Pipe Fitting Shape
Adapter
Max. Pressure
200 psi
Pipe Fitting Connection Type
Press x Male Pipe Thread
Temp. Range
0 Degrees to 250 Degrees F
Standards
ASTM A312, ASTM A403, CRN 13492.5 A/B, IAPMO, IAPMO PS 117, ICC, ICC LC1002, NSF/ANSI 372, NSF/ANSI 61, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Press-Fit
Fitting Material
Stainless Steel
Maximum Operating Temperature
250 Degrees F
Material Grade
316
Minimum Operating Temperature
0 Degrees F
Application
Potable Water
O-Ring Material
EPDM
Fitting Shape
Straight
Maximum Operating Pressure
200 psi
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Press-fit
Connector Type
Adapter
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 3 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.