MegaPress adapter, 2" x 2"

  • Mfr # 25155

  • Zoro # G4575046


product price:  $64.59
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Female Pipe Thread
Tube Size
2" x 2"
Pipe Size - Pipe Fitting
2 in x 2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25155
Zoro #
G4575046
UPC #
691514251554
Country of Origin
United States

Dimensions

Tube Size
2" x 2"
Pipe Size - Pipe Fitting
2 in x 2 in
Pipe Size (Fittings)
2" x 2"
Overall Length
3 7/16 in
Fitting Side A Pipe Size
2 in
Fitting Side B Pipe Size
2 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Pipe Size
2 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Female Pipe Thread
Basic Pipe Fitting Material
Metal
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5A/B, FM Class 1920, IAPMO PS117, ICC-ES PMG-1124, ULC/ORD 213
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Press x Female Pipe Thread
Max. Pressure
200 psi
Temp. Range
0 Degrees to 250 Degrees F
Standards
ABS, CRN 0A14541.5 A/B, FM Class 1920, IAPMO, IAPMO PS 117, ICC, ICC-ES PMG-1124, NFPA 13, NFPA 13D, NFPA 13R, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9, UL Listed, ULC/ORD 213
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
250 Degrees F
Application
Non-Potable Water
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
FNPT
Fitting Side A Connection Type
Press-Fit
Fitting Material
Steel
Fitting Shape
Straight
Finish/Coating
Zinc Nickel-Plated
O-Ring Material
EPDM
Operating Temperature - Minimum
0 Degrees F
For Media Type
Non-Potable Water
Finish
Zinc Nickel-Plated
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
FNPT
Connector Type
Adapter

Description

Crimp Adapter Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Material Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 3 7/16 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.