Shop VIEGA
See all product information
Create Account
MegaPress adapter P 4 MPT 4 carbon steel zinc-nickel coating
- Mfr # 26650
- Zoro # G023560748
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
Press x Male
Basic Fitting Material
Carbon Steel, Zinc-Nickel Coating
Max. Pressure
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26650
- Zoro #
- G023560748
- UPC #
- 691514266503
- Country of Origin
- Germany
- Fitting Connection Type
- Press x Male
- Basic Fitting Material
- Carbon Steel, Zinc-Nickel Coating
- Item
- Pipe Fittings & Nipples
- Max. Pressure
- 200 psi
Description
Viega MegaPress XL is a carbon steel, cold press system designed for use in chilled water, hydronic heating, compressed air and fire sprinkler applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.