MegaPress cap, 2"

  • Mfr # 25755

  • Zoro # G4574346


product price:  $63.29
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Tube Size
2 in
Pipe Size - Pipe Fitting
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25755
Zoro #
G4574346
UPC #
691514257556
Country of Origin
Germany

Dimensions

Tube Size
2 in
Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
Overall Length
3 3/32 in
Compatible Pipe Size
2 in

Details

Item
Crimp Fitting Cap
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Specific Pipe Fitting Shape
Cap
Max. Pressure
200 psi
Standards
FM, IAPMO (UMC), IAPMO (UPC), ICC (IMC), NFPA 13D, NFPA 13R, TSSA/ASME B31.1, ASME/TSSA B31.3, ASME/TSSA B31.9, UL Listed
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Temp. Range
0 Degrees to 250 Degrees F
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5A/B, FM Class 1920, IAPMO PS117, ICC-ES PMG-1124, ULC/ORD 213
Pipe Fitting Connection Type
Press
O-Ring Material
EPDM
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Shape
Cap
Application
Non-Potable Water
Minimum Operating Temperature
0 Degrees F
Fitting Material
Steel
Finish/Coating
Zinc Nickel-Plated
Maximum Operating Pressure
200 psi
Operating Temperature - Maximum
250 Degrees F
Finish
Zinc Nickel-Plated
For Media Type
Non-Potable Water
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi

Description

Crimp Fitting Cap, Application Non-Potable Water, Compatible Pipe Size 2 in, Fitting Connection Type Press-fit, Fitting Material Steel, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 3 3/32 in, Includes Center Stop Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards FM, IAPMO (UMC), IAPMO (UPC), ICC (IMC), NFPA 13D, NFPA 13R, TSSA/ASME B31.1, ASME/TSSA B31.3, ASME/TSSA B31.9, UL Listed, Finish/Coating Zinc Nickel-Plated

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.