MegaPress cap, 3/4"

  • Mfr # 90395

  • Zoro # G9683287


product price:  $52.49
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Tube Size
3/4 in
Pipe Size - Pipe Fitting
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90395
Zoro #
G9683287
UPC #
691514903958
Country of Origin
Germany

Dimensions

Tube Size
3/4 in
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Overall Length
2 1/4 in
Compatible Pipe Size
3/4 in

Details

Item
Crimp Fitting Cap
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Compliance
CRN 13492.5 A/B, IAPMO PS117, ICC-LC1002, NSF 372, NSF/ANSI 61
Max. Pressure
200 psi
Pipe Fitting Connection Type
Press
Temp. Range
0 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Cap
Standards
ASTM A312, ASTM A403, IAPMO (UPC), ICC, NSF/ANSI 372, TSSA/ASME B31.1, ASME/TSSA B31.3, ASME/TSSA B31.9
O-Ring Material
EPDM
Fitting Shape
Cap
Application
Potable Water
Maximum Operating Pressure
200 psi
Fitting Material
Stainless Steel
Maximum Operating Temperature
250 Degrees F
Material Grade
316
Minimum Operating Temperature
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water

Description

Crimp Fitting Cap, Application Potable Water, Compatible Pipe Size 3/4 in, Fitting Connection Type Press-fit, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 2 1/4 in, Includes Center Stop Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM A312, ASTM A403, IAPMO (UPC), ICC, NSF/ANSI 372, TSSA/ASME B31.1, ASME/TSSA B31.3, ASME/TSSA B31.9

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.