MegaPress flange, 1"

  • Mfr # 25770

  • Zoro # G4574319


product price:  $90.19
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Flange Adapter
Fitting Connection Type
Press
Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25770
Zoro #
G4574319
UPC #
691514257709
Country of Origin
Germany

Dimensions

Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Overall Length
2 31/32 in
Flange Outside Diameter
4.313 in
Fitting Side A Pipe Size
1 in
Fitting Side 1 Pipe Size
1 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Flange Adapter
Fitting Connection Type
Press
Pipe Fitting Connection Type
Press
Basic Pipe Fitting Material
Metal
Standards
ABS, CRN 0A14541.5 A/B, FM Class 1920, IAPMO, IAPMO PS 117, ICC, ICC-ES PMG-1124, NFPA 13, NFPA 13D, NFPA 13R, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9, UL Listed, ULC/ORD 213
Basic Pipe Fitting Shape
Flange
Max. Pressure
200 psi
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5A/B, FM Class 1920, IAPMO PS117, ICC-ES PMG-1124, ULC/ORD 213
Specific Pipe Fitting Shape
Adapter Flange
Temp. Range
0 Degrees to 250 Degrees F
O-Ring Material
EPDM
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Press-Fit
Fitting Side B Connection Type
Flange
Fitting Shape
Flange
Fitting Material
Steel
Maximum Operating Temperature
250 Degrees F
Finish/Coating
Zinc Nickel-Plated
Maximum Operating Pressure
200 psi
Resistance Properties
Corrosion-Resistant
Application
Non-Potable Water
Operating Pressure - Maximum
200 psi
Connector Type
Adapter
Operating Temperature - Maximum
250 Degrees F
For Media Type
Non-Potable Water
Finish
Zinc Nickel-Plated
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F

Description

Crimp Adapter Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flange, Fitting Material Steel, Fitting Side A Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape Flange Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 2 31/32 in, Flange Outside Diameter 4.313 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.