MegaPress reducer, 1-1/2" x 1"

  • Mfr # 90345

  • Zoro # G0566190


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Press x Press
Tube Size
1-1/2 in x 1 in
Pipe Size - Pipe Fitting
1-1/2 in x 1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90345
Zoro #
G0566190
UPC #
691514903453
Country of Origin
Germany

Dimensions

Tube Size
1-1/2 in x 1 in
Pipe Size - Pipe Fitting
1-1/2 in x 1 in
Pipe Size (Fittings)
1-1/2" x 1"
Fitting Side B Pipe Size
1 in
Fitting Side A Pipe Size
1 1/2 in
Fitting Side B Tube Outer Diameter
1 in
Overall Length
4 9/16 in
Fitting Side 1 Pipe Size
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
1 in

Details

Item
Crimp Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Press x Press
Specific Pipe Fitting Shape
Reducer
Compliance
CRN 13492.5 A/B, IAPMO PS117, ICC-LC1002, NSF 372, NSF/ANSI 61
Temp. Range
0 Degrees to 250 Degrees F
Standards
ASTM A312, ASTM A403, CRN 13492.5 A/B, IAPMO, IAPMO PS 117, ICC, ICC LC1002, NSF/ANSI 372, NSF/ANSI 61, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9
Max. Pressure
200 psi
Pipe Fitting Connection Type
Press x Press
Fitting Side A Connection Type
Press-Fit
Maximum Operating Temperature
250 Degrees F
Fitting Material
Stainless Steel
Maximum Operating Pressure
200 psi
Fitting Side B Connection Type
Press-Fit
Material Grade
316
Minimum Operating Temperature
0 Degrees F
O-Ring Material
EPDM
Fitting Shape
Straight
Application
Potable Water
Connector Type
Reducer
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water
Operating Temperature - Minimum
0 Degrees F

Description

Crimp Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Fitting Side B Tube Outer Diameter 1 in, Overall Length 4 9/16 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.