Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Megapress Standard Press Jaw Press Jaws 0.75 Steel

  • Mfr # 57247

  • Zoro # G413334522


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Compatible Fitting System
MegaPress
Series
MegaPress
Press Tool Type
Standard
Material
Steel
Overall Width
4.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57247
Zoro #
G413334522
UPC #
691514572475
Country of Origin
United States

Dimensions

Overall Width
4.76 in
Overall Height
0.79 in
Overall Length
6.77 in

Details

Compatible Fitting System
MegaPress
Series
MegaPress
Press Tool Type
Standard
Item
Press Jaws
Material
Steel

Description

  • Constructed from high-quality steel, providing durability and resistance to wear for long-term reliability and performance.
  • Ergonomically designed for comfortable handling and operation, even in tight or challenging workspaces.
  • Engineered for precise alignment and consistent results, enhancing the effectiveness and reliability of the plumbing system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.