Shop VIEGA
See all product information
Create Account
MegaPress transition coupling P IPS 0.75 P CTS 0.75 316 stainless steel
- Mfr # 90470
- Zoro # G823560887
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Connection (In.)
3/4" x 3/4"
Material
316 Stainless Steel
Fitting Connection Type
Coupling
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90470
- Zoro #
- G823560887
- UPC #
- 691514904702
- Country of Origin
- Germany
- Connection (In.)
- 3/4" x 3/4"
- Material
- 316 Stainless Steel
- Fitting Connection Type
- Coupling
- Color
- Silver
- Item
- Coupling
Description
These stainless steel press fittings are used in potable water applications and connect with stainless steel pipe.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.