MegaPress XL flange, 3"

  • Mfr # 26780

  • Zoro # G5287900


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Flange Adapter
Fitting Connection Type
Press
Tube Size
3 in
Pipe Size - Pipe Fitting
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
26780
Zoro #
G5287900
UPC #
691514267807
Country of Origin
Germany

Dimensions

Tube Size
3 in
Pipe Size - Pipe Fitting
3 in
Pipe Size (Fittings)
3"
Overall Length
4 in
Fitting Side A Pipe Size
3 in
Fitting Side 1 Pipe Size
3 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Flange Adapter
Fitting Connection Type
Press
Specific Pipe Fitting Shape
Flange
Standards
FM, LC1002, PS117, TSSA, UL Listed
Max. Pressure
200 psi
Temp. Range
14 Degrees to 284 Degrees F
Pipe Fitting Connection Type
Press
Maximum Operating Temperature
284 Degrees F
Minimum Operating Temperature
14 Degrees F
O-Ring Material
FKM
Fitting Material
Steel
Maximum Operating Pressure
200 psi
Fitting Shape
Flange
Compatible Tool Brand
Viega
Fitting Side B Connection Type
Flange
Application
Non-Potable Water
Fitting Side A Connection Type
Press-Fit
Finish/Coating
Zinc Nickel-Plated
Operating Temperature - Maximum
284 Degrees F
Operating Temperature - Minimum
14 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
For Media Type
Non-Potable Water
Finish
Zinc Nickel-Plated

Description

Crimp Adapter Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flange, Fitting Material Steel, Fitting Side A Pipe Size 3 in, O-Ring Material FKM, Specific Fitting Shape Flange Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.