Viega MegaPress XL reducer, 4" x 2"

  • Mfr # 26745

  • Zoro # G5291139


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
FTG x Press
Tube Size
4 in
Pipe Size - Pipe Fitting
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26745
Zoro #
G5291139
UPC #
691514267456
Country of Origin
Germany

Dimensions

Tube Size
4 in
Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
Fitting Side B Pipe Size
2 in
Overall Length
7 9/32 in
Fitting Side A Copper Tube Size
4 in
Fitting Side 1 Pipe Size
4 in
Fitting Side 2 Pipe Size
2 in

Details

Item
Crimp Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
FTG x Press
Specific Pipe Fitting Shape
Reducing Coupling
Temp. Range
14 Degrees to 284 Degrees F
Max. Pressure
200 psi
Pipe Fitting Connection Type
FTG x Press
Standards
FM, LC1002, PS117, TSSA, UL Listed
Fitting Side B Connection Type
Press-Fit
Finish/Coating
Zinc Nickel-Plated
Minimum Operating Temperature
14 Degrees F
Application
Non-Potable Water
Fitting Side A Connection Type
FTG
Maximum Operating Temperature
284 Degrees F
Maximum Operating Pressure
200 psi
Fitting Material
Steel
O-Ring Material
FKM
Compatible Tool Brand
Viega
Fitting Shape
Straight
Finish
Zinc Nickel-Plated
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
14 Degrees F
Operating Pressure - Maximum
200 psi
Connector Type
Reducer
Operating Temperature - Maximum
284 Degrees F
For Media Type
Non-Potable Water
Fitting Side 1 Connection Type
FTG

Description

Crimp Fitting, Application Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Material Steel, Fitting Side B Pipe Size 2 in, O-Ring Material FKM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 7 9/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.