MegaPress XL tee, 4" x 4" x 3/4"

  • Mfr # 26635

  • Zoro # G5166347


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Press x Press x Female Pipe Thread
Tube Size
4 in
Pipe Size - Pipe Fitting
4 in x 4 in x 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
26635
Zoro #
G5166347
UPC #
691514266350
Country of Origin
Germany

Dimensions

Tube Size
4 in
Pipe Size - Pipe Fitting
4 in x 4 in x 3/4 in
Pipe Size (Fittings)
4" x 4" x 3/4"
Fitting Side C Pipe Size
3/4 in
Fitting Side B Pipe Size
4 in
Fitting Side A Pipe Size
4 in
Overall Length
9 7/16 in
Fitting Side 1 Pipe Size
4 in
Fitting Side 2 Pipe Size
4 in
Fitting Side 3 Pipe Size
3/4 in

Details

Item
Crimp Tee Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Press x Press x Female Pipe Thread
Standards
FM, LC1002, PS117, TSSA, UL Listed
Temp. Range
14 Degrees to 284 Degrees F
Pipe Fitting Connection Type
Press x Press x Female Pipe Thread
Max. Pressure
200 psi
Specific Pipe Fitting Shape
Reducing Tee
Minimum Operating Temperature
14 Degrees F
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
284 Degrees F
Maximum Operating Pressure
200 psi
Fitting Side A Connection Type
Press-Fit
Application
Non-Potable Water
Fitting Side B Connection Type
Press-Fit
O-Ring Material
FKM
Finish/Coating
Zinc Nickel-Plated
Compatible Tube Material
Steel
Fitting Material
Steel
Fitting Shape
Tee
Fitting Side C Connection Type
FPT
Compatible Tool Brand
Viega MegaPress, Viega
Connector Type
Adapter
Finish
Zinc Nickel-Plated
Operating Temperature - Minimum
14 Degrees F
Fitting Side 3 Connection Type
FNPT
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
284 Degrees F
For Media Type
Non-Potable Water
Operating Pressure - Maximum
200 psi

Description

Crimp Tee Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Material Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 4 in, Fitting Side C Pipe Size 3/4 in, O-Ring Material FKM, Specific Fitting Shape Adapter Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 9 7/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.