MegaPressG tee, 1" x 1" x 1/2"

  • Mfr # 25411

  • Zoro # G5007886


product price:  $46.49
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Female Pipe Thread
Tube Size
1 in
Pipe Size - Pipe Fitting
1 in x 1 in x 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25411
Zoro #
G5007886
UPC #
691514254111
Country of Origin
Germany

Dimensions

Tube Size
1 in
Pipe Size - Pipe Fitting
1 in x 1 in x 1/2 in
Pipe Size (Fittings)
1" x 1" x 1/2"
Fitting Side B Pipe Size
1 in
Fitting Side A Pipe Size
1 1/4 in
Overall Length
5 5/32 in
Fitting Side C Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1 in
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1 in

Details

Item
Crimp Tee Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Female Pipe Thread
Pipe Fitting Connection Type
Press x Press x Female Pipe Thread
Basic Pipe Fitting Material
Metal
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5 A/B, CSA ANSI LC4/CSA 6.32, CSA B149.1, IAPMO ANSI LC4/CSA 6.32, ICC-ES PMG-1036
Temp. Range
-40 Degrees to 180 Degrees F
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Reducing Tee
Standards
ABS, ANSI LC4/CSA 6.32, CRN 0A14541.5 A/B, CSA B149.1, IAPMO ANSI LC4/CSA 6.32, IAPMO/UPC, ICC/IMC, ICC-ES PMG-1036, IFGC, NFPA 54, NFPA 58
Max. Pressure
125 psi
Fitting Side B Connection Type
Press-Fit
Maximum Operating Temperature
180 Degrees F
Fitting Shape
Tee
Fitting Side C Connection Type
FPT
Resistance Properties
Corrosion-Resistant
O-Ring Material
HNBR
Maximum Operating Pressure
125 psi
Fitting Side A Connection Type
Press-Fit
Finish/Coating
Zinc Nickel-Plated
Fitting Material
Steel
Minimum Operating Temperature
40 Degrees F
Application
Non-Potable Water
Compatible Tube Material
Steel
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
125 psi
Finish
Zinc Nickel-Plated
Fitting Side 2 Connection Type
Press-fit
For Media Type
Non-Potable Water
Connector Type
Reducer
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Fitting Side 3 Connection Type
FNPT

Description

Crimp Tee Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Material Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 in, Fitting Side C Pipe Size 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 5 5/32 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.