MegaPressG tee P1 1.5 P2 1.5 FPT 0.75 carbon steel zinc-nickel coating

  • Mfr # 25441
  • Zoro # G323561193
product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Basic Fitting Material
Carbon Steel, Zinc-Nickel Coating
Fitting Connection Type
Press x FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25441
Zoro #
G323561193
UPC #
691514254418
Country of Origin
Germany
Basic Fitting Material
Carbon Steel, Zinc-Nickel Coating
Fitting Connection Type
Press x FNPT
Item
Pipe Fittings

Description

Viega MegaPressG are carbon steel, cold press systems designed for use in chilled water, hydronic heating, compressed air, fire sprinkler, fuel gas and heating oil applications. MegaPressG fittings are designed for use in piping systems utilizing ASTM A53, A106, A135 and A795 schedule 5 - schedule 40 black steel pipe. MegaPressG fittings are provided with a factory installed HNBR sealing element, a 304 stainless steel separator ring and a 420 stainless steel grip ring and are CSA LC4 approved for fuel oil and fuel gas installations. MegaPressG fittings for fuel gas or fuel oil systems can be used with ASTM A53 schedule 40 black steel pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews