MegaPressG tee P1 3 P2 3 P3 2 carbon steel zinc-nickel coating
- Mfr # 28685
- Zoro # G923560374
product price:Â
$
752.99
/ea
Free Shipping & Returns
Key Features
Basic Fitting Material
Carbon Steel, Zinc-Nickel Coating
Fitting Connection Type
Press
Max. Pressure
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28685
- Zoro #
- G923560374
- UPC #
- 691514286853
- Country of Origin
- Germany
Details
- Basic Fitting Material
- Carbon Steel, Zinc-Nickel Coating
- Item
- Pipe Fittings & Nipples
- Fitting Connection Type
- Press
- Max. Pressure
- 125 psi
Description
Viega MegaPressG are carbon steel, cold press systems designed for use in chilled water, hydronic heating, compressed air, fire sprinkler, fuel gas and heating oil applications. MegaPressG fittings are designed for use in piping systems utilizing ASTM A53, A106, A135 and A795 schedule 5 - schedule 40 black steel pipe. MegaPressG fittings are provided with a factory installed HNBR sealing element, a 304 stainless steel separator ring and a 420 stainless steel grip ring and are CSA LC4 approved for fuel oil and fuel gas installations. MegaPressG fittings for fuel gas or fuel oil systems can be used with ASTM A53 schedule 40 black steel pipe.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.