Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressgun 6 Press Tool For D Press Jaws Not Included

  • Mfr # 57210

  • Zoro # G013326590


product price: $2,262.59
/ea
Free Shipping & Returns

Key Features

Compatible Fitting System
D Press Jaws
Material
Various
Includes
Battery
Overall Length
17.52 in
Overall Width
14.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57210
Zoro #
G013326590
UPC #
691514572109
Country of Origin
China

Dimensions

Overall Length
17.52 in
Overall Width
14.09 in
Overall Height
5.98 in

Details

Compatible Fitting System
D Press Jaws
Item
Press Tool
Material
Various
Includes
Battery

Description

  • High-quality construction ensures durability and reliable performance, making it suitable for both residential and commercial plumbing applications.
  • Compact and ergonomic design allows for easy handling and maneuverability, even in tight or challenging installation spaces.
  • Built for long-term use with high-quality materials that withstand frequent use and demanding conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.