Zoro Homepage

Pressgun Picco 6 Compact Press Tool Kit Press Jaws Pureflow Press For D 0.5 0.75 1

  • Mfr # 56370

  • Zoro # G913309198


product price: $2,359.99
/ea
Free Shipping & Returns

Key Features

Compatible Fitting System
Pureflow
Series
Pureflow
Press Tool Type
Compact
Material
Various
Includes
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56370
Zoro #
G913309198
UPC #
691514563701
Country of Origin
China

Dimensions

Overall Width
14.09 in
Overall Height
5.98 in
Overall Length
17.52 in

Details

Compatible Fitting System
Pureflow
Series
Pureflow
Press Tool Type
Compact
Item
Press Tool Kit
Material
Various
Includes
Battery

Description

  • Compact and lightweight design for easy handling and maneuverability, ideal for use in tight or challenging spaces.
  • Features a reliable press mechanism that ensures secure, leak-proof connections without the need for additional sealing materials.
  • Provides consistent and precise crimping, enhancing the reliability and performance of the plumbing system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.