ProPress 90 elbow, 1/2" x 3/4"

  • Mfr # 79530

  • Zoro # G0529864


product price:  $36.15
/ea

Key Features

Tube Fitting Material
Bronze
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Press x Female Pipe Thread
Tube Size
1/2 in x 3/4 in
Pipe Size - Pipe Fitting
1/2 in x 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
79530
Zoro #
G0529864
UPC #
691514795300
Country of Origin
Germany

Dimensions

Tube Size
1/2 in x 3/4 in
Pipe Size - Pipe Fitting
1/2 in x 3/4 in
Pipe Size (Fittings)
1/2" x 3/4"
Fitting Side A Copper Tube Size
1/2 in
Fitting Side B Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Item
Crimp Elbow Fitting
Tube Fitting Material
Bronze
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Press x Female Pipe Thread
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASTM B75, ASTM B88
Basic Pipe Fitting Shape
Elbow
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Temp. Range
0 Degrees to 250 Degrees F
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Pipe Fitting Connection Type
Press x Female Pipe Thread
O-Ring Material
EPDM
Application
Potable Water
Maximum Operating Pressure
200 psi
Fitting Shape
90 Degrees Elbow
Fitting Material
Bronze
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Press-Fit
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
FNPT
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water
Fitting Side 2 Connection Type
FNPT
Connector Type
Adapter
Operating Temperature - Maximum
250 Degrees F
Center Stop Type
Dimple Center Stop

Description

Crimp Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Elbow Adapter, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.