ProPress 90 stub-out, 1/2"

  • Mfr # 19786

  • Zoro # G1545415


product price:  $12.79
/ea

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
90 Degrees Stub-Out
Fitting Connection Type
FTG
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19786
Zoro #
G1545415
UPC #
691514197869
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Fitting Side B Pipe Size
1/2 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Item
Crimp Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
90 Degrees Stub-Out
Fitting Connection Type
FTG
Basic Pipe Fitting Shape
Stubout
Pipe Fitting Connection Type
FTG
Max. Pressure
200 psi
Temp. Range
0 Degrees to 250 Degrees F
Standards
CRN, CSA, FM, IAPMO Uniform Plumbing Code (UPC), ICC International Plumbing Code (IPC), NFPA 13, NFPA 13D, NFPA 13R, NSF/ANSI 372, NSF/ANSI 61, PHCC, UL Listed
Specific Pipe Fitting Shape
Elbow Stub Out
Basic Pipe Fitting Material
Metal
Application
Potable Water
Compatible Tube Material
Copper
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Material
Copper
Maximum Operating Pressure
200 psi
Fitting Side B Connection Type
FTG
Fitting Side A Connection Type
FTG
Fitting Shape
Stub-out
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
FTG
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water
Fitting Side 1 Connection Type
FTG
Center Stop Type
Dimple Center Stop

Description

Crimp Fitting, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Copper, Fitting Side B Pipe Size 1/2 in, Specific Fitting Shape 90 Degrees Stub-Out, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.