ProPress adapter, 1/2" x 1/2"

  • Mfr # 79380

  • Zoro # G1568515


product price:  $17.89
/ea

Key Features

Tube Fitting Material
Bronze
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Male Pipe Thread
Tube Size
1/2 in x 1/2 in
Pipe Size - Pipe Fitting
1/2 in x 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
79380
Zoro #
G1568515
UPC #
691514793801
Country of Origin
Germany

Dimensions

Tube Size
1/2 in x 1/2 in
Pipe Size - Pipe Fitting
1/2 in x 1/2 in
Pipe Size (Fittings)
1/2" x 1/2"
Fitting Side B Pipe Size
1/2 in
Overall Length
1 31/32 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
Bronze
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Male Pipe Thread
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Max. Pressure
200 psi
Pipe Fitting Connection Type
Street x Male Pipe Thread
Standards
ABS, CRN, CRN 0A14541.5 A/B/C, CSA, CSA MSE-13, FM Class 1920, IAPMO, IAPMO PS 117, ICC, ICC-ES PMG-1037, NFPA 13, NFPA 13D, NFPA 13R, NSF/ANSI 372, NSF/ANSI 61, PHCC, UL Listed, ULC/ORD 213
Specific Pipe Fitting Shape
Adapter
Temp. Range
0 Degrees to 250 Degrees F
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
Application
Potable Water
Fitting Side A Connection Type
FTG
Fitting Side B Connection Type
MNPT
Fitting Shape
Straight
Fitting Material
Bronze
O-Ring Material
EPDM
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
FTG
Connector Type
Adapter
Operating Temperature - Maximum
250 Degrees F
For Media Type
Potable Water
Center Stop Type
Dimple Center Stop

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 1 31/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.