ProPress ball valve P1 0.5 P2 0.5 bronze
- Mfr # 79920
- Zoro # G823561235
product price:Â
$
38.55
/ea
Key Features
Body Material
Bronze
Overall Height
2-1/27 in
Overall Length
1.22 in
Connection Size - Side 2
1/2 in
Connection Type
Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79920
- Zoro #
- G823561235
- UPC #
- 691514799209
- Country of Origin
- Germany
- Body Material
- Bronze
- Item
- Ball Valve
- Connection Type
- Hose
- Color - Valve Body
- Bronze
- Connection Type - Side 2
- Press
- Connection Type - Side 1
- Press
Dimensions
- Overall Height
- 2-1/27 in
- Overall Length
- 1.22 in
- Connection Size - Side 2
- 1/2 in
- Connection Size - Side 1
- 1/2 in
- Overall Width
- 6.16 in
Description
Bronze ball valves are corrosion-resistant and suited for high-temperature applications with potable water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.