Zoro Homepage

ProPress ball valve P1 2 P2 2 bronze

  • Mfr # 79948

  • Zoro # G514574360


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Pipe Size
2'' x 2''
For Media
potable water
Connection Type
P1 x P2
Overall Height
3.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79948
Zoro #
G514574360
UPC #
691514799483
Country of Origin
Germany

Dimensions

Pipe Size
2'' x 2''
Overall Height
3.27 in
Overall Width
4.95 in
Overall Length
9.6 in

Details

Ball Material
316 stainless steel
For Media
potable water
Connection Type
P1 x P2
Body Material
Bronze

Description

  • Smart Connection Feature
  • Made of bronze
  • Press Connection
  • Zero Lead
  • EPDM sealing elements
  • For potable water applications
  • Full port
  • Lockable metal handle with stainless steel ball and stem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.