ProPress ball valve P1 2 P2 2 bronze
- Mfr # 79950
- Zoro # G823561525
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9.6 in
Connection Type - Side 2
Press
Body Material
Bronze
Color - Valve Body
Bronze
Connection Size - Side 1
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79950
- Zoro #
- G823561525
- UPC #
- 691514799506
- Country of Origin
- Germany
Dimensions
- Overall Length
- 9.6 in
- Connection Size - Side 1
- 2 in
- Connection Size - Side 2
- 2 in
- Overall Height
- 3.27 in
- Overall Width
- 4.95 in
Details
- Connection Type - Side 2
- Press
- Body Material
- Bronze
- Item
- Ball Valve
- Color - Valve Body
- Bronze
- Connection Type - Side 1
- Press
- Max. Pressure
- 200 psi
- Connection Type
- Hose
Description
Bronze ball valves are corrosion-resistant and suited for high-temperature applications with potable water
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.