Zoro Homepage

Propress Ball Valve P1 2.5 P2 2.5 Brass

  • Mfr # 78300

  • Zoro # G713301989


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full Port
For Media
Potable Water
Includes
Includes stainless steel ball, EPDM sealing elements
Overall Length
14.8 in
Overall Width
5.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78300
Zoro #
G713301989
UPC #
691514783000
Country of Origin
Italy

Dimensions

Overall Length
14.8 in
Overall Width
5.83 in
Overall Height
3.94 in

Details

Ball Port Style
Full Port
For Media
Potable Water
Includes
Includes stainless steel ball, EPDM sealing elements
Seal Material
EPDM
Body Material
Brass

Description

  • For potable water applications
  • The lead-free construction aligns with various health and safety standards, making it suitable for residential and commercial plumbing applications.
  • The metal handle provides robust operation and long-term durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.