
Propress Ball Valve P1 4 P2 4 Brass
Mfr # 78310
Zoro # G413302002
product price: $1,020.99
/ea
Free Shipping & Returns
Key Features
Ball Port Style
Full Port
For Media
Potable Water
Overall Width
8.11 in
Overall Length
15.95 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78310
Zoro #
G413302002
UPC #
691514783109
Country of Origin
Italy
Dimensions
Overall Width
8.11 in
Overall Length
15.95 in
Overall Height
6.3 in
Details
Ball Port Style
Full Port
For Media
Potable Water
Body Material
Brass
Includes
Includes stainless steel ball, EPDM sealing elements
Seal Material
EPDM
Description
- For potable water applications
- The lead-free construction aligns with various health and safety standards, making it suitable for residential and commercial plumbing applications.
- The metal handle provides robust operation and long-term durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.