ProPress cap, 1"

  • Mfr # 77722

  • Zoro # G3365844


product price:  $21.15
/ea

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
77722
Zoro #
G3365844
UPC #
691514777221
Country of Origin
Germany

Dimensions

Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Compatible Copper Tube Size
1 in
Overall Length
1 1/8 in

Details

Item
Crimp Fitting Cap
Tube Fitting Material
Copper
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Standards
CRN, CSA, FM, IAPMO (UPC), ICC, NFPA 13D, NFPA 13R, NSF/ANSI 372, NSF/ANSI 61, PHCC, UL Listed
Max. Pressure
200 psi
Temp. Range
0 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Cap
Pipe Fitting Connection Type
Press
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Cap
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Maximum Operating Pressure
200 psi
Application
Potable Water
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
250 Degrees F
O-Ring Material
EPDM
Fitting Material
Copper
Fitting Shape
Cap
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi

Description

Crimp Fitting Cap, Application Potable Water, Compatible Copper Tube Size 1 in, Fitting Connection Type Press-fit, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 1 1/8 in, Includes Center Stop Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards CRN, CSA, FM, IAPMO (UPC), ICC, NFPA 13D, NFPA 13R, NSF/ANSI 372, NSF/ANSI 61, PHCC, UL Listed, Minimum Operating Temperature 0 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.