Shop VIEGA
See all product information
Create Account
ProPress check valve P1 1 P2 1 bronze
Mfr # 79045
Zoro # G823561228
product price:Â $76.29
/eaKey Features
Body Material
Bronze
Connection Type
Press
Pipe Size
1 in
Color
Bronze
Overall Height
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79045
- Zoro #
- G823561228
- UPC #
- 691514790459
- Country of Origin
- Germany
Dimensions
- Pipe Size
- 1 in
- Overall Height
- 1-1/2 in
- Length
- 1-1/2 in
- Width
- 3.15 in
Details
- Body Material
- Bronze
- Connection Type
- Press
- Color
- Bronze
- Item
- Check Valves
Description
Viega ProPress Ball Valve w/ Smart Connect Feature, Zero Lead
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.