Shop VIEGA
See all product information
Create Account
ProPress check valve P1 2 P2 2 bronze
Mfr # 79060
Zoro # G223561309
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
Width
5.71 in
Body Material
Bronze
Connection Type
Press
Length
2-1/29 in
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79060
- Zoro #
- G223561309
- UPC #
- 691514790602
- Country of Origin
- Germany
Dimensions
- Width
- 5.71 in
- Length
- 2-1/29 in
- Pipe Size
- 2 in
- Overall Height
- 2-1/29 in
Details
- Body Material
- Bronze
- Item
- Check Valves
- Connection Type
- Press
- Color
- Bronze
- Compliance
- Lead Certified
Description
Viega ProPress Ball Valve w/ Smart Connect Feature, Zero Lead
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.