Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propress Compact Press Jaw Press Jaws 1 Steel

  • Mfr # 57237

  • Zoro # G813334542


product price: $208.66
/ea
Free Shipping & Returns

Key Features

Series
ProPress
Press Tool Type
Compact
Material
Steel
Overall Length
5.04 in
Overall Height
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57237
Zoro #
G813334542
UPC #
691514572376
Country of Origin
United States

Dimensions

Overall Length
5.04 in
Overall Height
1.34 in
Overall Width
4.06 in

Details

Series
ProPress
Press Tool Type
Compact
Item
Press Jaws
Material
Steel

Description

  • Constructed from high-quality steel, offering durability and resistance to wear, ensuring long-term reliability and performance.
  • Designed to simplify the pressing process, reducing installation time compared to traditional methods and enhancing overall productivity.
  • Ergonomic design allows for easy handling and operation, even in tight or challenging workspaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.