This item is Discontinued.

Viega Double drop elbow 78800

Double drop elbow (Discontinued)

  • Mfr # 78800
  • Zoro # G403964180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78800
Zoro #
G403964180
UPC #
691514788005
Country of Origin
Germany

Dimensions

Fitting Side A Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Pipe Size
1/2 in
Fitting Side C Pipe Size
1/2 in
Fitting Copper Tube Size
1/2 in
Copper Tube Size
1/2 in x 1/2 in

Details

Item
Double drop elbow
Maximum Operating Temperature
250 Degrees F
Application
Potable Water
Fitting Side B Connection Type
Press-Fit
Maximum Operating Pressure
300 psi
Fitting Side C Connection Type
FNPT
For Tube OD
1/2 in
End Connection Type
Press, Threaded
Includes Pre-Applied Thread Sealant
Yes
O-Ring Material
EPDM
Connection Type
Press-Fit x Press-Fit x FNPT
Fitting Material
Bronze
Stop and Shape
Double Drop Elbow
Minimum Operating Temperature
0 Degrees F
Fitting Shape
Elbow
Fitting Side A Connection Type
Press-Fit

Description

Double drop elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side C Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Double Drop Elbow, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.