ProPress reducer, 1-1/2" x 1"

  • Mfr # 85202

  • Zoro # G9582408


product price:  $76.15
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Press
Tube Size
1-1/2 in x 1 in
Pipe Size - Pipe Fitting
1-1/2 in x 1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
85202
Zoro #
G9582408
UPC #
691514852027
Country of Origin
Germany

Dimensions

Tube Size
1-1/2 in x 1 in
Pipe Size - Pipe Fitting
1-1/2 in x 1 in
Pipe Size (Fittings)
1-1/2" x 1"
Fitting Side B Pipe Size
1 in
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 1/2 in

Details

Item
Crimp Fitting
Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Press
Max. Pressure
200 psi
Specific Pipe Fitting Shape
Reducer
Standards
ABS, ASME B31.1, ASME B31.3, ASME B31.9, ASTM A312, ASTM A554, CRN 13492.5 A/B/C, UL 852, ULC/ORD 213, ULC/ORD C199S
Pipe Fitting Connection Type
Street x Press
Temp. Range
0 Degrees to 284 Degrees F
Compliance
ABS: America Bureau of Shipping, CRN 13492.5 A/B/C, UL852, ULC/ORD 213: Underwriters Laboratories (½ in to 2 in), ULC/ORD C199S
Fitting Side A Connection Type
FTG
Fitting Material
Stainless Steel
O-Ring Material
FKM
Fitting Shape
Straight
Material Grade
304
Fitting Side B Connection Type
Press-Fit
Application
Non-Potable Water
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
284 Degrees F
Minimum Operating Temperature
0 Degrees F
Fitting Side 1 Connection Type
FTG
Fitting Side 2 Connection Type
Press-fit
For Media Type
Potable Water
Operating Temperature - Maximum
284 Degrees F
Connector Type
Reducer
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F

Description

Crimp Fitting, Application Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Adapter, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.