Zoro Homepage
This item is Discontinued.
Viega ProPress SS 304 90 Elbow, 1/2" x 1/2" 85400

ProPress SS 304 90 Elbow, 1/2" x 1/2" (Discontinued)

  • Mfr # 85400
  • Zoro # G2238677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85400
Zoro #
G2238677
UPC #
691514854007
Country of Origin
Germany

Dimensions

Tube Size
1/2 in

Details

Item
90 Degrees Elbow
Max. Pressure
200 psi
Temp. Range
0 Degrees to 250 Degrees F
Standards
ABS

Description

90 Degrees Elbow, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.