Zoro Homepage

Propress Standard Press Jaw Press Jaws 1.25 Steel

  • Mfr # 57232

  • Zoro # G213334531


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Series
ProPress
Press Tool Type
Standard
Material
Steel
Overall Width
4.84 in
Overall Length
6.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57232
Zoro #
G213334531
UPC #
691514572321
Country of Origin
United States

Dimensions

Overall Width
4.84 in
Overall Length
6.65 in
Overall Height
1.61 in

Details

Series
ProPress
Press Tool Type
Standard
Item
Press Jaws
Material
Steel

Description

  • Constructed from high-quality steel, offering durability and resistance to wear, ensuring long-term reliability and performance.
  • Designed to simplify the pressing process, reducing installation time compared to traditional methods and enhancing overall productivity.
  • Ergonomic design allows for easy handling and operation, even in tight or challenging workspaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.