ProPress tailpiece, 1" x 1-1/4"

  • Mfr # 79815

  • Zoro # G2059872


product price:  $66.79
/ea

Key Features

Tube Fitting Material
Bronze
Specific Fitting Shape
Tailpiece
Fitting Connection Type
Press x Female Union
Tube Size
1 in x 1-1/4 in
Pipe Size - Pipe Fitting
1 in x 1-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
79815
Zoro #
G2059872
UPC #
691514798158
Country of Origin
Germany

Dimensions

Tube Size
1 in x 1-1/4 in
Pipe Size - Pipe Fitting
1 in x 1-1/4 in
Pipe Size (Fittings)
1" x 1-1/4"
Fitting Side B Pipe Size
1 1/4 in
Fitting Side A Copper Tube Size
1 in
Overall Length
2 1/32 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Pipe Size
1 1/4 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
Bronze
Specific Fitting Shape
Tailpiece
Fitting Connection Type
Press x Female Union
Max. Pressure
200 psi
Standards
ASTM B75, ASTM B88
Basic Pipe Fitting Material
Metal
Temp. Range
0 Degrees to 250 Degrees F
Compliance
CSA, ICC, NSF-61G, UL, UPC
Specific Pipe Fitting Shape
Tailpiece
Basic Pipe Fitting Shape
Tailpiece
Pipe Fitting Connection Type
Press x Female Union
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
FBSP
O-Ring Material
EPDM
Application
Non-Potable Water, Potable Water
Fitting Side A Connection Type
Press-Fit
Fitting Material
Bronze
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200 psi
Fitting Shape
Tailpiece
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
FBSPP
Operating Temperature - Minimum
0 Degrees F
For Media Type
Non-Potable Water, Potable Water
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter, Reducer
Center Stop Type
Dimple Center Stop

Description

Crimp Adapter Fitting, Application Non-Potable Water, Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FBSP, Fitting Side A Copper Tube Size 1 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material EPDM, Specific Fitting Shape Tailpiece, Overall Length 2 1/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.