ProPress tailpiece, 1/2" x 1"

  • Mfr # 79800

  • Zoro # G0309793


product price:  $26.89
/ea

Key Features

Tube Fitting Material
Bronze
Specific Fitting Shape
Tailpiece
Fitting Connection Type
Press x Female Union
Tube Size
1/2 in x 1 in
Pipe Size - Pipe Fitting
1/2 in x 1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
79800
Zoro #
G0309793
UPC #
691514798004
Country of Origin
Germany

Dimensions

Tube Size
1/2 in x 1 in
Pipe Size - Pipe Fitting
1/2 in x 1 in
Pipe Size (Fittings)
1/2" x 1"
Fitting Side B Pipe Size
1 in
Overall Length
1 9/16 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
1 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
Bronze
Specific Fitting Shape
Tailpiece
Fitting Connection Type
Press x Female Union
Basic Pipe Fitting Shape
Tailpiece
Pipe Fitting Connection Type
Press x Female Union
Specific Pipe Fitting Shape
Tailpiece
Max. Pressure
200 psi
Compliance
CSA, ICC, NSF-61G, UL, UPC
Standards
ASTM B75, ASTM B88
Temp. Range
0 Degrees to 250 Degrees F
Basic Pipe Fitting Material
Metal
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
O-Ring Material
EPDM
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
200 psi
Fitting Side B Connection Type
FBSP
Fitting Shape
Tailpiece
Maximum Operating Temperature
250 Degrees F
Application
Non-Potable Water, Potable Water
Fitting Material
Bronze
Fitting Side A Connection Type
Press-Fit
For Media Type
Non-Potable Water, Potable Water
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
FBSPP
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Center Stop Type
Dimple Center Stop
Connector Type
Adapter, Reducer

Description

Crimp Adapter Fitting, Application Non-Potable Water, Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FBSP, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape Tailpiece, Overall Length 1 9/16 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.