ProPress tee, 1" x 1" x 1/2"

  • Mfr # 79760

  • Zoro # G4422677


product price:  $37.39
/ea

Key Features

Tube Fitting Material
Bronze
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Press x Press x Female Pipe Thread
Tube Size
1 in x 1 in x 1/2 in
Pipe Size - Pipe Fitting
1 in x 1 in x 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
79760
Zoro #
G4422677
UPC #
691514797601
Country of Origin
Germany

Dimensions

Tube Size
1 in x 1 in x 1/2 in
Pipe Size - Pipe Fitting
1 in x 1 in x 1/2 in
Pipe Size (Fittings)
1" x 1" x 1/2"
Fitting Side A Copper Tube Size
1 in
Fitting Side C Pipe Size
1/2 in
Overall Length
3 3/8 in
Fitting Side B Copper Tube Size
1 in
Fitting Side C Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 2 Copper Tube Size
1 in

Details

Item
Crimp Tee Fitting
Tube Fitting Material
Bronze
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Press x Press x Female Pipe Thread
Standards
ASTM B75, ASTM B88
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Temp. Range
0 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Press x Press x Female Pipe Thread
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Max. Pressure
200 psi
Minimum Operating Temperature
0 Degrees F
Fitting Side C Connection Type
FNPT
Fitting Material
Bronze
Fitting Side A Connection Type
Press-Fit
O-Ring Material
EPDM
Fitting Shape
Tee
Fitting Side B Connection Type
Press-Fit
Application
Potable Water
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
250 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Press-fit
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Fitting Side 3 Connection Type
FNPT
Includes Center Stop
Dimple Center Stop

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Bronze, Includes Center Stop Dimple Center Stop, Fitting Side C Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Adapter Tee, Overall Length 3 3/8 in, Maximum Operating Pressure 200 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.