ProPress tee, 1" x 3/4" x 1/2"

  • Mfr # 77417

  • Zoro # G1140456


product price:  $35.69
/ea

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Press
Tube Size
1 in x 3/4 in x 1/2 in
Pipe Size - Pipe Fitting
1 in x 3/4 in x 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
77417
Zoro #
G1140456
UPC #
691514774176
Country of Origin
Germany

Dimensions

Tube Size
1 in x 3/4 in x 1/2 in
Pipe Size - Pipe Fitting
1 in x 3/4 in x 1/2 in
Pipe Size (Fittings)
1" x 3/4" x 1/2"
Fitting Side B Copper Tube Size
3/4 in
Fitting Side C Copper Tube Size
1/2 in
Fitting Side A Copper Tube Size
1 in
Overall Length
3 3/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 3 Copper Tube Size
1/2 in

Details

Item
Crimp Tee Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Press
Temp. Range
0 Degrees to 250 Degrees F
Max. Pressure
200 psi
Pipe Fitting Connection Type
Press x Press x Press
Specific Pipe Fitting Shape
Tee
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Standards
ASTM B75, ASTM B88
Minimum Operating Temperature
0 Degrees F
Fitting Material
Copper
O-Ring Material
EPDM
Compatible Tube Material
Copper
Fitting Shape
Tee
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200 psi
Fitting Side C Connection Type
Press-Fit
Application
Potable Water
Fitting Side A Connection Type
Press-Fit
Fitting Side B Connection Type
Press-Fit
For Media Type
Potable Water
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Connector Type
Reducer
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 3 Connection Type
Press-fit
Includes Center Stop
Dimple Center Stop

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Copper, Includes Center Stop Dimple Center Stop, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 3 3/8 in, Maximum Operating Pressure 200 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.