ProPress union, 1-1/2" x 1-1/2"

  • Mfr # 79145

  • Zoro # G0415256


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Bronze
Specific Fitting Shape
Straight Union
Fitting Connection Type
Press x Press
Tube Size
1-1/2 in x 1-1/2 in
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
79145
Zoro #
G0415256
UPC #
691514791456
Country of Origin
Germany

Dimensions

Tube Size
1-1/2 in x 1-1/2 in
Pipe Size - Pipe Fitting
1-1/2 in x 1-1/2 in
Pipe Size (Fittings)
1-1/2" x 1-1/2"
Overall Length
4 31/32 in
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Copper Tube Size
1 1/2 in

Details

Item
Crimp Union Fitting
Tube Fitting Material
Bronze
Specific Fitting Shape
Straight Union
Fitting Connection Type
Press x Press
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Press x Press
Standards
ASTM B75, ASTM B88
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Basic Pipe Fitting Shape
Union
Max. Pressure
200 psi
Temp. Range
0 Degrees to 250 Degrees F
Fitting Side A Connection Type
Press-Fit
O-Ring Material
EPDM
Fitting Side B Connection Type
Press-Fit
Fitting Shape
Straight
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Material
Bronze
Application
Potable Water
Maximum Operating Pressure
200 psi
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Connector Type
Union
Fitting Side 2 Connection Type
Press-fit
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F
Center Stop Type
Dimple Center Stop

Description

Crimp Union Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Bronze, O-Ring Material EPDM, Specific Fitting Shape Straight Union, Overall Length 4 31/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.