ProPress XL adapter, 3" x 3"

  • Mfr # 20828

  • Zoro # G1570186


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Male Pipe Thread
Tube Size
3 in x 3 in
Pipe Size - Pipe Fitting
3 in x 3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20828
Zoro #
G1570186
UPC #
691514208282
Country of Origin
Germany

Dimensions

Tube Size
3 in x 3 in
Pipe Size - Pipe Fitting
3 in x 3 in
Pipe Size (Fittings)
3" x 3"
Fitting Side A Copper Tube Size
3 in
Overall Length
4 13/16 in
Fitting Side B Pipe Size
3 in
Fitting Side 1 Copper Tube Size
3 in
Fitting Side 2 Pipe Size
3 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Press x Male Pipe Thread
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Press x Male Pipe Thread
Max. Pressure
200 psi
Temp. Range
0 Degrees to 250 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Standards
ASTM B75, ASTM B88
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Press-Fit
O-Ring Material
EPDM
Fitting Material
Copper
Maximum Operating Pressure
200 psi
Fitting Shape
Straight
Application
Potable Water
Compatible Tool Brand
Viega
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Center Stop Type
Dimple Center Stop

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3 in, Fitting Material Copper, Fitting Side B Pipe Size 3 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 4 13/16 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.